Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

REINFORCEING STAINLESS STEEL MESH 3PCS

715.943160 - UNSPSC 27110000
0715943160961 1
REINFORCEING STAINLESS STEEL MESH 3PCS REINFORCEING STAINLESS STEEL MESH 3PCS
REINFORCEING STAINLESS STEEL MESH 3PCS

Delivery

In stock delivery from our warehouses.

3.17 Promo Price : $3.17 $4.13
Units/package: 1
REINFORCEING STAINLESS STEEL MESH 3PCS — 715.943160
  • Staple-S 100pk for plastic Repair — 702.206002
  • Staple-U 100pk for plastic Repair — 702.206003
  • REINFORCEING STAINLESS STEEL MESH 3PCS — 715.943160
  • PLASTIC WELDING RODS-20PK-17CM-PP — 982.000000
  • PLASTIC WELDING RODS-20PK-17CM-PE — 982.000001
  • PLASTIC WELDING RODS-20PK-17CM-PS — 982.000002
  • PLASTIC WELDING RODS-20PK-17CM-ABS — 982.000003

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Stainless steel mesh for plastic welding applications
Pack Of 3
Length 60 mm
Width 100 mm
EAN 4062856499953

Customers Also Viewed

Is Often Bought With

You Might Also Like