👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

Staple-S 100pk for plastic Repair

702.206002 - UNSPSC 27110000
0702206002961 100
Staple-S 100pk for plastic Repair Staple-S 100pk for plastic Repair
Staple-S 100pk for plastic Repair

Delivery

In stock delivery from our warehouses.
0 Review(s)

Staple-S 100pk for plastic Repair — 702.206002
  • Staple-S 100pk for plastic Repair — 702.206002
  • Staple-U 100pk for plastic Repair — 702.206003
  • REINFORCEING STAINLESS STEEL MESH 3PCS — 715.943160
  • PLASTIC WELDING RODS-20PK-17CM-PP — 982.000000
  • PLASTIC WELDING RODS-20PK-17CM-PE — 982.000001
  • PLASTIC WELDING RODS-20PK-17CM-PS — 982.000002
  • PLASTIC WELDING RODS-20PK-17CM-ABS — 982.000003

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Steel staple for plastic welding applications
Pack Of 100
Length 16 mm
Width 15 mm
Diameter 0.6 mm
EAN 4053479227535

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.