Staple-U 100pk for plastic Repair
702.206003
- UNSPSC 27110000
0702206003961 100
0702206003961 100
Delivery
In stock delivery from our warehouses.
Staple-U 100pk for plastic Repair — 702.206003
- Staple-S 100pk for plastic Repair — 702.206002
- Staple-U 100pk for plastic Repair — 702.206003
- REINFORCEING STAINLESS STEEL MESH 3PCS — 715.943160
- PLASTIC WELDING RODS-20PK-17CM-PP — 982.000000
- PLASTIC WELDING RODS-20PK-17CM-PE — 982.000001
- PLASTIC WELDING RODS-20PK-17CM-PS — 982.000002
- PLASTIC WELDING RODS-20PK-17CM-ABS — 982.000003
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Steel staple for plastic welding applications |
| Pack Of | 100 |
| Length | 15 mm |
| Width | 15 mm |
| Diameter | 0.8 mm |
| EAN | 4053479227474 |
