MITRE SNIPS FOR STRAIGHT AND 45 DEGREE CUTS
714.035
- UNSPSC 27111506
071403 50 061 1
071403 50 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:20 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:20 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 220 mm |
| Max. Mitre Angle | 45 degrees |
| Handle Material | PVC handle |
| EAN | 4011231708227 |
Applications
For cutting mitred profiles and mould-
ings, width: max. 40 mm. Height:
max. 25 mm
Review(s)
Product not yet rated.