LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Right-cutting sheet metal shears L180MM

713.03200 - UNSPSC 27111519
071303 200961 1
German Engineered
Right-cutting sheet metal shears L180MM Right-cutting sheet metal shears L180MM
Right-cutting sheet metal shears L180MM

Delivery

In stock delivery from our warehouses.

Extremely manoeuvrable, powerful and compact

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:10 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:10 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length 180 mm
Max Sheet Steel Cutting Capacity 1.2 mm
Max Stainless Steel Cutting Capacity 0.8 mm
Type Right-handed
EAN 4049557932897

Features

Double leverage
Perfect design
Extremely compact shearing head
Combined lock and stop
Ergonomically shaped handle
Optimised cutting geometry

Benefits & Advantage

Lower application of force with simultaneously increased cutting performance
Small and light, therefore enormously manoeuvrable and versatile
Easily stored in any jacket pocket or carpenter’s pocket
Ideal for cutting extremely tight radii and for hard-to-reach places
Combined lock and stop for improved safety
Shears can be quickly and easily closed and kept closed
Handle sits extremely well in the hand and is especially easy to grip thanks to the soft insert in the upper handle shell. This also guarantees low-fatigue working
No slipping and no serration

Customers Also Viewed

Is Often Bought With

You Might Also Like