Universal holder E6.3 quick magnet 1/4X1/4IN-L75MM
614.176708
- UNSPSC 27112814
0614176708090 1
0614176708090 1
Delivery
No stock for delivery. -
Universal holder E6.3 quick magnet 1/4X1/4IN-L75MM — 614.176708
- Universal holder E6.3 (1/4) SS magnet 1/4IN-L74MM — 614.176702
- Universal holder E6.3 quick magnet 1/4X1/4IN-L75MM — 614.176708
- Universal holder ZEBRA E6.3 1/4 quick change 51MM — 614.176711
- Universal holder E 6.3 SS magnet 1/4IN-L175MM — 614.176758
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Designation | Multi-purpose holder |
| Tip Size | 1/4 in |
| Drive Size | 1/4 in |
| Length | 75 mm |
| EAN | 4011231509640 |
Review(s)
2021-06-07
Très solide
