
1 pieces in stock at Vaughan, ON as of 11:36 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:36 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Drive Size | 1/4 in |
| Drive Type | Hexagon |
| Sleeve Diameter | 10.5 mm |
| Blade Length | 310 mm |
| Length | 350 mm |
| Version | With guide sleeve |
| EAN | 4058794665659 |
| Very rapid and simple bit replacement thanks to innovative bit holder with onehand quick-change function. |
| One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards. |
| Access deep and hard-to-reach screw heads with very slim design (Ø max. 10.5 mm). |
| For bits with hexagon head drive to DIN 3126. |