Bit holder E 6.3 quick-change chuck 2 in 1 L60MM
614.176636
- UNSPSC 27112814
0614176636961 1
0614176636961 1
Delivery
In stock delivery from our warehouses.
Bit holder E 6.3 quick-change chuck 2 in 1 L60MM — 614.176636
- Bit holder E 6.3 quick-change chuck 2 in 1 L60MM — 614.176636
- Connector DIN 7427 (1/4) 1/4INXHEX-1/4IN 4PT — 614.176680
- Connecting piece DIN 7427 (3/8) 5/16IN 4PT — 614.176682
- Connector DIN 7428 E 6.3 (1/4) 1/4IN-L50 4PT — 614.176726
- Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT — 614.176727
- Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT — 614.176780
- "1/4"" adapter with quick-change chuck 4PT" — 715.1101
- Adapter 10 mm x 1/4 inch - OD — 715.1102
- Bit adapter 1/4IN-HEX-10MM - OD — 715.1103
- 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP) — 715.1301
- 1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (5/16" TIP) — 715.1302
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 11:38 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:38 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Designation | 1/4” 2 in 1 adapter |
| Drive Size | 1/4 in |
| Tip Size | 1/4 in |
| Blade Length | 26 mm |
| Length | 60 mm |
| Sleeve Diameter | 13 mm |
| EAN | 4046777564358 |
