Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

Bit holder E 6.3 (1/4) magnet self-adjusting

614.811320 - UNSPSC 27112814
0614811320090 1
German Engineered
Bit holder E 6.3 (1/4) magnet self-adjusting Bit holder E 6.3 (1/4) magnet self-adjusting
Bit holder E 6.3 (1/4) magnet self-adjusting

Delivery

In stock delivery from our warehouses.

Self-adjusting, 1/4” automatic holder for safe and efficient working

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:26 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:26 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Tip Size 1/4 in
Diameter 14 mm
Overall Length 67 mm
Tip Length 27 mm
EAN 4038898520627

Features

The high-quality ring magnet automatically adjusts to the depth of the screw head
Simple and rapid replacement of 1/4” standard bits
No abrasive ring when installing screws flush
Countersink screws by sliding back the sleeve

Customers Also Viewed

Is Often Bought With

You Might Also Like