Bit holder E 6.3 (1/4) magnet self-adjusting
614.811320
- UNSPSC 27112814
0614811320090 1
0614811320090 1
Delivery
In stock delivery from our warehouses.
Self-adjusting, 1/4” automatic holder for safe and efficient working
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 1:47 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:47 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Tip Size | 1/4 in |
| Diameter | 14 mm |
| Overall Length | 67 mm |
| Tip Length | 27 mm |
| EAN | 4038898520627 |
Features
| The high-quality ring magnet automatically adjusts to the depth of the screw head |
| Simple and rapid replacement of 1/4” standard bits |
| No abrasive ring when installing screws flush |
| Countersink screws by sliding back the sleeve |
