UNIVERSAL BIT SET 90 PIECES
614.251500
- UNSPSC 27112814
0614251500961 1
0614251500961 1
Clearance
Delivery
In stock delivery from our warehouses.
Promo Price : $99.00
$145.75
Units/package: 1 Maximum Quantity: 64 Pkg(s)
Units/package: 1 Maximum Quantity: 64 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 4:35 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 4:35 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive | 1/4" |
| Number of Pieces | 90 |
| EAN | 4062856423811 |
Features
| Extensive 1/4 inch bit assortment, includes the most common standard and security bits, plus adaptors |
| Universal magnetic bit holder for combining the bit with a screwdriver |
| Packaged in a sturdy metal box |
| Contains all bits for the most popular standard and safety screws. |
Applications
| Public facilities, automotive and motorbike sector, sanitary sector, construction industry, electrical and electronics sector, machinery sector |
Contents
| • Connector • Universal bit holder • Special bit for eyelet screw • Slotted bits, 6 pieces • PH bits, 6 pieces • PZD bits, 6 pieces • RW bits, 6 pieces • Bits for hexagon socket, size in inches, 10 pieces • Bits for hexagon socket, 8 pieces • Bits for hexagon socket with hole, 6 pieces • TX bits, 9 pieces • TX bits with hole, 9 pieces • XZN bits, 3 pieces • Spanner bits, 4 pieces • Tri wing bits, 4 pieces • Bits for built-in cabinet, 4 pieces • Torque bits, 3 pieces • Double wedge bits, 3 pieces |
