THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

Bit assortment 10 mm 47pieces

965.12470 - UNSPSC 27112836
096512 470060 1
German Engineered
Bit assortment 10 mm 47pieces Bit assortment 10 mm 47pieces
Bit assortment 10 mm 47pieces

Delivery

In stock delivery from our warehouses.

47-piece set with the most common 10 mm bits for the automotive and cargo sectors. Includes 2 adapters in metal case with foam insert with clamping effect.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 1:24 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 1:24 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 47
EAN 4045727326701

Contents

8 TX bits with hole, 10 mm, length 30 mm: TX 20, 25, 27, 30, 35, 40, 45, 50
8 TX bits, 10 mm, length 75 mm: TX 20, 25, 27, 30, 35, 40, 45, 50
5 hex socket Bits, 10 mm, length 30 mm: Sizes 5, 6, 7, 8 and 10 mm
5 triple square bits, 10 mm, length 30 mm: XZN M 5, 6, 8, 10, 12
4 triple square bits, 10 mm, length 75 mm: XZN M 6, 8, 10, 12
9 Torx insert bits, 10 mm, length 30 mm: RI 5, 6, 7, 8, 9, 10, 12, 13, 14
4 Torx insert bits, 10 mm, length 75 mm: RI 5, 6, 8, 10
2 PH bits, 10 mm, length 30 mm: PH 2, 3
1 adapter for 1/2" ratchet tool
1 adapter for 3/8" ratchet tool

Customers Also Viewed

Is Often Bought With

You Might Also Like