
5 pieces in stock at Vaughan, ON as of 6:45 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 6:45 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 33 |
| Drive | 1/4 in |
| Length | 108 mm |
| Width | 76 mm |
| Height | 42 mm |
| Contents | PH x 3, PZ x 3, TX x 7, SL x 3, Hex Socket Bit x 5, Universal magnetic bit holder with snap-ring |
| EAN | 4062856263998 |
| Extensive assortment of bits in replaceable bit bars including bit holder. Available in ORSY® system bit box. |
| Mobile and interchangeable bit bars • The bit bars can be removed from the box for taking individual bit bars to the place of use or for individually equipping bit boxes • The bit bars can be easily removed from the box with a narrow screwdriver |
| Secure clamping and easy removal • The bits sit securely in the bit bar and do not fall out • Thanks to the movable bit bar, the bits can be removed easily |
| Easy identification of the desired bit size • The correct bit is easy to find thanks to the colour code in the lid and on the bit |
| Always on hand • The bit box can be attached to a belt with the practical clip and can be removed if necessary |
| ORSY® system • Compact dimensions in Würth modular system size for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley |