10PC IMPACT BIT SET - PH/SQ/TX
614.000010
- UNSPSC 27112836
0614000010961 1
0614000010961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 3:33 PM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 3:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Qty | 1 |
| EAN | 4065746448871 |
Features
| High grade S2 steel construction |
| Designed to perform in high torque applications |
| Black oxide finish protects against rust and corrosion |
| Convenient bit holder with locking carabiner |
| Colour coded & labelled for quick identification |
Contents
SQ 1,2,3 ; PH 1,2,3,2D ; Torx 15,20, 25