5PC IMPACT NUTSETTER SET (1/4-1/2")
614.000050
- UNSPSC 27111702
0614000050961 1
0614000050961 1
Delivery
In stock delivery from our warehouses.
Wurth Impact rated nutsetter sets
5PC IMPACT NUTSETTER SET (1/4-1/2") — 614.000050
- 5PC IMPACT NUTSETTER SET (1/4-1/2") — 614.000050
- 5PC IMPACT NUTSETTER SET (6-12MM) — 614.000051
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 4:35 AM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 4:35 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 1/4", 5/16", 3/8", 7/16", 1/2" |
| Type | Imperial |
| EAN | 4065746448888 |
Features
| High grade S2 steel construction |
| Designed to perform in high torque applications |
| Black oxide finish protects against rust and corrosion |
| Convenient bit holder with locking carabiner |
| Colour coded & labelled for quick identification |
