LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

UNIVERSAL BIT SET WITH EXTENSION-105PCS

614.251300 - UNSPSC 27112836
0614251300961 1
UNIVERSAL BIT SET WITH EXTENSION-105PCS UNIVERSAL BIT SET WITH EXTENSION-105PCS
UNIVERSAL BIT SET WITH EXTENSION-105PCS

Delivery

In stock delivery from our warehouses.

Extensive 1/4" bit assortment with most common standard and safety bits in short and long versions

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 6:55 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 6:55 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 105
Drive Size 1/4"
EAN 4062856842810

Features

A majority of the bits are for safety screws. Used wherever unauthorized loosening is to be prevented
Includes two bit adapters and one screw hook
The solution for virtually all screw types
In practical metal box with foam insert for all hand-guided or machine bits

Applications

Public facilities, motor vehicle and motorcycle sector, plumbing applications, construction industry, electrical, electronics and machine sector

Warranty

1 year warranty
008.WIOSS42 WIOSS 42PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like