NUTSETTER MAGN 3/8 HEX X 1-7/8
614.6366
- UNSPSC 27111702
R637665214
R637665214
Delivery
In stock delivery from our warehouses.
0 Review(s)
NUTSETTER MAGN 3/8 HEX X 1-7/8 — 614.6366
- NUTSETTER MAGN 1/4 HEX X 1-7/8 — 614.6360
- NUTSETTER MAGN 5/16 HEX X 1-7/8 — 614.6365
- NUTSETTER MAGN 3/8 HEX X 1-7/8 — 614.6366
- NUTSETTER MAGN 7/16 HEX X 1-7/8 — 614.6367
- NUTSETTER MAGN 1/2 HEX X 1-7/8 — 614.6368
- NUTSETTER MAGN 1/4 HEX X 2-9/16 — 614.6370
- NUTSETTER MAGN 5/16 HEX X 2-9/16 — 614.6375
- NUTSETTER MAGN 3/8 HEX X 2-9/16 — 614.6376
- NUTSETTER MAGN 7/16 HEX X 2-9/16 — 614.6377
- NUTSETTER MAGN 1/2 HEX X 2-9/16 — 614.6378
- NUTSETTER MAGN 1/4" HEX 6" OAL — 614.6379
- NUTSETTER MAGN 5/16" HEX 6" OAL — 614.6380
- NUTSETTER MAGN 3/8" HEX 6" OAL — 614.6381
- NUTSETTER MAGN 7/16 HEX X 6 — 614.6382
- NUTSETTER MAGN 1/2 HEX X 6 — 614.6383
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 8:05 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Hex Opening Size | 3/8 in |
| Hex Shank Size | 1/4 in |
| Length | 1-7/8 in |
| EAN | 4052713978219 |
Features
Hex shank 1/4"
Review(s)
Product not yet rated.
