PH bit C 6.3 (1/4) 1/4IN-L25MM PH2
614.176461
- UNSPSC 27112814
0614176461005 10
0614176461005 10
Delivery
In stock delivery from our warehouses.
PH bit C 6.3 (1/4) 1/4IN-L25MM PH2 — 614.176461
- PH bit E 6.3 1/4IN-L155MM PH2 — 614.100111
- PH bit E 6.3 F.MSVM2-L152MM PH2 — 614.100201
- PH bit E 6.3 1/4IN-L168MM PH2 - OD — 614.100211
- PH bit ZEBRA C 6.3 1/4IN-L25MM PH2 — 614.12252
- PH bit ZEBRA C 6.3 RED-1/4IN-L25MM PH3 — 614.12253
- PH bit C 6.3 (1/4) 1/4IN-L25MM PH2 — 614.176461
- PH bit C 6.3 (1/4) RED-1/4IN-L25MM PH3 — 614.176648
- PH bit C 6.3 (1/4) 1/4IN-L50MM PH2 - OD — 614.176692
- PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD — 614.176693
- PH bit E 6.3 (1/4) 1/4IN-L50MM PH1 — 614.176735
- PH bit E 6.3 (1/4) 1/4IN-L50MM PH2 — 614.176736
- PH bit E 6.3 (1/4) RED-1/4IN-L50MM PH3 — 614.176737
- PH bit E 6.3 (1/4) 1/4IN-L110MM PH2 — 614.176739
- PH bit C 6.3 (1/4) 1/4IN-L32MM PH4 — 614.176750
- PH bit E 6.3 (1/4) 1/4IN-L73MM PH1 — 614.176774
- PH bit E 6.3 (1/4) 1/4IN-L73MM PH2 — 614.176775
- PH bit E 6.3 (1/4) 1/4IN-L110MM PH3 — 614.176851
- BIT PHIL #1 1/4 HEX X 2"* — 614.6421
- BIT PHIL #3 1/4 HEX X 2" — 614.6423
- BIT PHIL #2 1/4 HEX X 2" — 614.6424
- BIT PHIL #2 1/4 HEX X 4" — 614.6425
- BIT PHIL #2 1/4 HEX X 6" — 614.6426
- BIT PHIL #3 1/4 HEX X 4" — 614.6427
- BIT PHIL #3 1/4 HEX X 6" — 614.6428
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 1:23 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | PH 2 |
| Hex Shank Size | 1/4 in |
| Length | 25 mm |
| EAN | 4011231508780 |
Features
| High-speed construction screws |
| Manufactured from impact-resistant hardened steel for maximum durability |
