EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD

614.176693 - UNSPSC 27112814
0614176693005 5
PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD
PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD

Delivery

In stock delivery from our warehouses.

PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD — 614.176693
  • PH bit E 6.3 1/4IN-L155MM PH2 — 614.100111
  • PH bit E 6.3 F.MSVM2-L152MM PH2 — 614.100201
  • PH bit E 6.3 1/4IN-L168MM PH2 - OD — 614.100211
  • PH bit ZEBRA C 6.3 1/4IN-L25MM PH2 — 614.12252
  • PH bit ZEBRA C 6.3 RED-1/4IN-L25MM PH3 — 614.12253
  • PH bit C 6.3 (1/4) 1/4IN-L25MM PH2 — 614.176461
  • PH bit C 6.3 (1/4) RED-1/4IN-L25MM PH3 — 614.176648
  • PH bit C 6.3 (1/4) 1/4IN-L50MM PH2 - OD — 614.176692
  • PH bit C 6.3 (1/4) RED-1/4IN-L50MM PH3 - OD — 614.176693
  • PH bit E 6.3 (1/4) 1/4IN-L50MM PH1 — 614.176735
  • PH bit E 6.3 (1/4) 1/4IN-L50MM PH2 — 614.176736
  • PH bit E 6.3 (1/4) RED-1/4IN-L50MM PH3 — 614.176737
  • PH bit E 6.3 (1/4) 1/4IN-L110MM PH2 — 614.176739
  • PH bit C 6.3 (1/4) 1/4IN-L32MM PH4 — 614.176750
  • PH bit E 6.3 (1/4) 1/4IN-L73MM PH1 — 614.176774
  • PH bit E 6.3 (1/4) 1/4IN-L73MM PH2 — 614.176775
  • PH bit E 6.3 (1/4) 1/4IN-L110MM PH3 — 614.176851
  • BIT PHIL #1 1/4 HEX X 2"* — 614.6421
  • BIT PHIL #3 1/4 HEX X 2" — 614.6423
  • BIT PHIL #2 1/4 HEX X 2" — 614.6424
  • BIT PHIL #2 1/4 HEX X 4" — 614.6425
  • BIT PHIL #2 1/4 HEX X 6" — 614.6426
  • BIT PHIL #3 1/4 HEX X 4" — 614.6427
  • BIT PHIL #3 1/4 HEX X 6" — 614.6428

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size PH 3
Hex Shank Size 1/4 in
Length 50 mm
EAN 4011231509442

Features

High-speed construction screws
Manufactured from impact-resistant hardened steel for maximum durability

Customers Also Viewed

Is Often Bought With

You Might Also Like