LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

BIT-SL-0-8X5-1/4IN-L73MM - OD

614.175662 - UNSPSC 27112814
0614175662061 5
German Engineered
BIT-SL-0-8X5-1/4IN-L73MM - OD BIT-SL-0-8X5-1/4IN-L73MM - OD
BIT-SL-0-8X5-1/4IN-L73MM - OD

BIT-SL-0-8X5-1/4IN-L73MM - OD — 614.175662
  • BIT-SL-0-8X5-1/4IN-L73MM - OD — 614.175662
  • Screw hook bit SCREWHOOK-1/4IN-L26MM - OD — 614.176400
  • Bit claw wrench SZ6-1/4IN-L70MM — 614.176406
  • Bit claw wrench SZ8-1/4IN-L70MM — 614.176408
  • Bit five star with hole SZ25-1/4IN-L70MM — 614.176425
  • Bit five star with hole SZ30-1/4IN-L70MM — 614.176430
  • TX 20 bit with hole C 6.3 (1/4) L25MM — 614.352620
  • TX 25 bit with hole C 6.3 (1/4) L25MM — 614.352625
  • TX 27 bit with hole C 6.3 (1/4) L25MM — 614.352627
  • TX 30 bit with hole C 6.3 (1/4) L25MM — 614.352630
  • TX40 bit with hole C 6.3 (1/4) L25MM — 614.352640

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/4 in
Bit Type Slotted
Length 73 mm
Bit Size 0.8 x 5.0 mm
EAN 4011231508377

Is Often Bought With

You Might Also Like