Bit claw wrench SZ8-1/4IN-L70MM
614.176408
- UNSPSC 27111703
0614176408961 5
0614176408961 5
Delivery
Bit claw wrench SZ8-1/4IN-L70MM — 614.176408
- BIT-SL-0-8X5-1/4IN-L73MM - OD — 614.175662
- Screw hook bit SCREWHOOK-1/4IN-L26MM - OD — 614.176400
- Bit claw wrench SZ6-1/4IN-L70MM — 614.176406
- Bit claw wrench SZ8-1/4IN-L70MM — 614.176408
- Bit five star with hole SZ25-1/4IN-L70MM — 614.176425
- Bit five star with hole SZ30-1/4IN-L70MM — 614.176430
- TX 20 bit with hole C 6.3 (1/4) L25MM — 614.352620
- TX 25 bit with hole C 6.3 (1/4) L25MM — 614.352625
- TX 27 bit with hole C 6.3 (1/4) L25MM — 614.352627
- TX 30 bit with hole C 6.3 (1/4) L25MM — 614.352630
- TX40 bit with hole C 6.3 (1/4) L25MM — 614.352640
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4 in |
| Bit Type | Spanner |
| Length | 70 mm |
| Bit Size | Claw Spanner 8 |
| EAN | 4050382599681 |
