THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

Bit five star with hole SZ25-1/4IN-L70MM

614.176425 - UNSPSC 27112814
0614176425961 5
Bit five star with hole SZ25-1/4IN-L70MM Bit five star with hole SZ25-1/4IN-L70MM
Bit five star with hole SZ25-1/4IN-L70MM
0 Review(s)

Bit five star with hole SZ25-1/4IN-L70MM — 614.176425
  • BIT-SL-0-8X5-1/4IN-L73MM - OD — 614.175662
  • Screw hook bit SCREWHOOK-1/4IN-L26MM - OD — 614.176400
  • Bit claw wrench SZ6-1/4IN-L70MM — 614.176406
  • Bit claw wrench SZ8-1/4IN-L70MM — 614.176408
  • Bit five star with hole SZ25-1/4IN-L70MM — 614.176425
  • Bit five star with hole SZ30-1/4IN-L70MM — 614.176430
  • TX 20 bit with hole C 6.3 (1/4) L25MM — 614.352620
  • TX 25 bit with hole C 6.3 (1/4) L25MM — 614.352625
  • TX 27 bit with hole C 6.3 (1/4) L25MM — 614.352627
  • TX 30 bit with hole C 6.3 (1/4) L25MM — 614.352630
  • TX40 bit with hole C 6.3 (1/4) L25MM — 614.352640

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/4 in
Bit Type Five Star Security
Length 70 mm
Bit Size SZ25
EAN 4050382599728

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.