Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Hexagon socket bit 10 mm 10-WS7-L30MM - OD

614.788307 - UNSPSC 27112815
0614788307061 5
German Engineered
Hexagon socket bit 10 mm 10-WS7-L30MM - OD Hexagon socket bit 10 mm 10-WS7-L30MM - OD
Hexagon socket bit 10 mm 10-WS7-L30MM - OD

Hexagon socket bit 10 mm 10-WS7-L30MM - OD — 614.788307
  • Hexagon socket bit C 6.3 Powerdriv WS2-1/4IN-L25MM — 614.17692
  • Hexagon socket bit C 6.3 Powerdriv WS3-1/4IN-L25MM — 614.17693
  • Hexagon socket bit C 6.3 Powerdriv WS4-1/4IN-L25MM — 614.17694
  • Hexagon socket bit C 6.3 Powerdriv WS5-1/4IN-L25MM — 614.17695
  • Hexagon socket bit C 6.3 Powerdriv WS6-1/4IN-L25MM — 614.17696
  • Hexagon socket bit 10 mm 10-WS7-L30MM - OD — 614.788307
  • Hexagon socket bit 10 mm 10-WS8-L30MM - OD — 614.788308

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Size 7 mm
Drive 10 mm
Length 30 mm
EAN 4038898912248

Is Often Bought With

You Might Also Like