Hexagon socket bit 10 mm 10-WS8-L30MM - OD
614.788308
- UNSPSC 27112815
0614788308061 1
0614788308061 1
Delivery
0 Review(s)
Hexagon socket bit 10 mm 10-WS8-L30MM - OD — 614.788308
- Hexagon socket bit C 6.3 Powerdriv WS2-1/4IN-L25MM — 614.17692
- Hexagon socket bit C 6.3 Powerdriv WS3-1/4IN-L25MM — 614.17693
- Hexagon socket bit C 6.3 Powerdriv WS4-1/4IN-L25MM — 614.17694
- Hexagon socket bit C 6.3 Powerdriv WS5-1/4IN-L25MM — 614.17695
- Hexagon socket bit C 6.3 Powerdriv WS6-1/4IN-L25MM — 614.17696
- Hexagon socket bit 10 mm 10-WS7-L30MM - OD — 614.788307
- Hexagon socket bit 10 mm 10-WS8-L30MM - OD — 614.788308
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Tip Size | 8 mm |
| Drive | 10 mm |
| Length | 30 mm |
| EAN | 4038898912231 |
Review(s)
Product not yet rated.
