TX bit 10 TX30 30mm
614.788830
- UNSPSC 27112814
0614788830061 5
0614788830061 5
Delivery
In stock delivery from our warehouses.
TX bit 10 TX30 30mm — 614.788830
- TX bit C 6.3 (1/4) 1/4IN-L25MM TX10 — 614.3110
- TX bit C 6.3 (1/4) 1/4IN-L25MM TX15 — 614.3115
- TX bit C 6.3 (1/4) 1/4IN-L25MM TX20 — 614.3120
- TX bit C 6.3 (1/4) 1/4IN-L25MM TX25 — 614.3125
- TX bit C 6.3 (1/4) 1/4IN-L25MM TX27 — 614.3127
- TX bit C 6.3 (1/4) RED-1/4IN-L25MM TX30 — 614.3130
- TX bit C 6.3 (1/4) 1/4IN-L25MM TX40 — 614.3140
- TX bit E 6.3 (1/4) 1/4IN-L70MM TX10 — 614.3310
- TX bit E 6.3 (1/4) 1/4IN-L70MM TX15 — 614.3315
- TX bit E 6.3 (1/4) WHITE 1/4IN-L70MM TX20 — 614.3320
- TX bit E 6.3 (1/4) 1/4IN-L70MM TX25 — 614.3325
- TX bit E 6.3 (1/4) 1/4IN-L70MM TX27 — 614.3327
- TX bit E 6.3 (1/4) RED-1/4IN-L70MM TX30 — 614.3330
- TX 8 bit with hole C 6.3 (1/4) L25MM — 614.352608
- TX 10 bit with hole C 6.3 (1/4) L25MM — 614.352610
- TX 15 bit with hole C 6.3 (1/4) L25MM — 614.352615
- BIT TX45 1/4 HEX X 25 MM — 614.4250
- TX bit 10 TX30 30mm — 614.788830
- TX bit 10 TX40 30mm — 614.788840
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | TX 30 |
| Hex Shank Size | 10 mm |
| Length | 30 mm |
| EAN | 4046778045702 |
Features
Bosch, Hitachi, Black & Decker, AEG, Metabo, Makita, ELU, Atlas-Copco
