Triple square bit 10 mm XZN-M5-L30MM
614.788405
- UNSPSC 27112814
0614788405061 1
0614788405061 1
Delivery
Triple square bit 10 mm XZN-M5-L30MM — 614.788405
- Triple square bit 10 mm XZN-M5-L30MM — 614.788405
- Triple square bit 10 mm XZN-M6-L30MM — 614.788406
- Triple square bit 10 mm XZN-M8-L30MM — 614.788408
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Tip Size | XZN M5 |
| Drive | 10 mm |
| Length | 30 mm |
| EAN | 4038898911937 |
