Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Triple square bit 10 mm XZN-M6-L30MM

614.788406 - UNSPSC 27112814
0614788406061 5
German Engineered
Triple square bit 10 mm XZN-M6-L30MM Triple square bit 10 mm XZN-M6-L30MM
Triple square bit 10 mm XZN-M6-L30MM

Triple square bit 10 mm XZN-M6-L30MM — 614.788406
  • Triple square bit 10 mm XZN-M5-L30MM — 614.788405
  • Triple square bit 10 mm XZN-M6-L30MM — 614.788406
  • Triple square bit 10 mm XZN-M8-L30MM — 614.788408

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Size XZN M6
Drive 10 mm
Length 30 mm
EAN 4038898911876

Is Often Bought With

You Might Also Like