LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ASST. DEBURRING TOOL 31 PCS - OD

965.42100 - UNSPSC 27111526
5964042101961 1
ASST. DEBURRING TOOL 31 PCS - OD ASST. DEBURRING TOOL 31 PCS - OD
ASST. DEBURRING TOOL 31 PCS - OD

The efficient deburring system for steel, aluminum, brass, cast iron and plastics

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 31
EAN 4058794183849

Features

Thanks to turnable blades, holes and edges can be deburred from inside, outside or on both sides

Applications

For universal use due to interchangeable blades

Contents

Universal plastic handle
Plastic handle with HSS cutting disc
Plastic handle with two HSS cutting discs
Holder for 12 mm, 20 mm and 30 mm countersinker
Holder for 2.6 mm ø and 3.2 mm ø blades
Triangular blade
Round blade with 90° angle
Round blade
HSS blade, removes outside and inside burrs simultaneously, 3.2mm ø
HSS blade for brass and cast iron, 3.2 mm ø
HSS blade for steel and aluminum 3.2 mm ø
HSS blade especially for straight edges, 3.2 mm ø
HSS blade with extra-fine tip for steel and aluminum, 3.2 mm ø
HSS blade with extra-fine tip for brass and cast parts, 3.2 mm ø
HSS blade, removes outside and inside burrs simultaneously, 2.6 mm ø
HSS blade for brass and cast iron 2.6 mm ø
HSS blade for steel and aluminum 2.6 mm ø
12 mm HSS countersinker, M7 female thread
20 mm HSS countersinker, M7 female thread
30 mm HSS countersinker, M7 female thread
Allen key, 3 mm x 66 mm x 23 mm

Is Often Bought With

You Might Also Like