PREMIUM DIAMOND NEEDLE FILE SET 4 PIECES
714.61962
- UNSPSC 27110000
071461 962961 1
071461 962961 1
Delivery
In stock delivery from our warehouses.
Premium Files for a faster, smoother and cleaner finish.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:46 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 6:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 4 |
| Overall Length | 12 in |
| Blade Length | 8 in |
| EAN | 4056807562681 |
Features
| 12” overall length with 8” blade |
| Electroplated diamond coating onto steel |
| Harder than conventional files |
| Cuts 10X faster in ALL directions |
| Smooth action filing |
| Cuts into welds and hardened surfaces |
| Convenient folding pouch |
Benefits & Advantage
| Works in any direction |
| Save time while working with hard or soft materials |
| 008.WIOSS42 | WIOSS 42PCS | qty 1 |