MULTI SCRAPER 2 IN 1
714.663355
- UNSPSC 27112009
0714663355961 1
0714663355961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:59 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:59 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 235 mm |
| Blade Width | 75 mm |
| Blade Length | 100 mm |
| Material | Stainless Steel AISI 420 |
| Material of Handle | 2-Component Plastic |
| EAN | 4053479827254 |
Features
| Pulling eye for removing nails and pins |
| Round cut-out for cleaning paint rollers or pipes |
| Pointed blade for scraping out grooves |
| Mirror-polished scraper blade for easy cleaning |
Applications
| Removing carpets |
| Scraping off glue residues |
| Applying putty |
