Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

SCRAPER QUICK CLAMP & BLADES SET 52PCS

714.663380 - UNSPSC 27112009
0714663380961 1
SCRAPER QUICK CLAMP & BLADES SET 52PCS SCRAPER QUICK CLAMP & BLADES SET 52PCS
SCRAPER QUICK CLAMP & BLADES SET 52PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

Innovative scraper set for universal use with steel and plastic blades

79.00 Promo Price : $79.00 $118.91
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 11:26 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 11:26 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pcs of Ea. Blade 10 Pcs
Number of Pieces 52 Pcs
Scraper Width 40 mm
EAN 4065746553476

Features

Flexible and effective - The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities
Ergonomic and secure - The scraper features an ergonomic two-component (2K) handle, which makes it comfortable to use
the quick-release clamping system holds the blades easily and securely in place
Using the correct blade for the particular application makes your work more efficient
Standard scraper blade for conventional and universal applications
Black, extremely sharp blade with rounded edges to prevent scratches
Plastic scraper blade ideal for scraping delicate surfaces
HEAVY-DUTY 2 x 60° blade with a very high contact pressure for tough and hard coatings
HEAVY-DUTY 4 x 90° blade for removing brittle materials and smoothing surfaces

Notices

After use, turn the blade over to protect the blade edge in holder

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.