LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

SCRAPER W/ QUICK CLAMP 12 PCS

714.663362 - UNSPSC 27112009
0714663362961 1
SCRAPER W/ QUICK CLAMP 12 PCS SCRAPER W/ QUICK CLAMP 12 PCS
SCRAPER W/ QUICK CLAMP 12 PCS

Delivery

In stock delivery from our warehouses.

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds

36.00 Promo Price : $36.00 $47.63
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:48 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 12 Pcs
Scraper Width 40 mm
EAN 4062856475759

Features

Effortless and secure fixing of blades up to 1.5 mm thick
Non-slip and ergonomic two-component handle
Includes 6 steel and 5 plastic blades

Notices

Turning the blade over after use protects the blade edge in the holder

Customers Also Viewed

Is Often Bought With

You Might Also Like