Glass scraper plastic
715.6608
- UNSPSC 27112009
071566 08 090 1
071566 08 090 1
Delivery
In stock delivery from our warehouses.
For tough removal of adhesives and stickers.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 2:05 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 2:05 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 58 mm |
| Length | 170 mm |
| EAN | 4011231745833 |
Features
| Angled plastic handle design to ensure adequate pressure when removing material |
| Designed for hard to reach areas |
| Removes stickers and paint residual |
| Trapezoid razor blades are stronger, so they can be used for removing harder materials |
| Can be used to cleans floors, glass and tiles |
| Trapezoid blade included |