HAMMER WITH PLASTIC HANDLE 71OZ
714.734520
- UNSPSC 27111621
0714734520961 1
0714734520961 1
Delivery
In stock delivery from our warehouses.
Robust 3-component handle for use in the toughest conditions
HAMMER WITH PLASTIC HANDLE 71OZ — 714.734520
- HAMMER WITH PLASTIC HANDLE 35OZ — 714.734510
- HAMMER WITH PLASTIC HANDLE 53OZ — 714.734515
- HAMMER WITH PLASTIC HANDLE 71OZ — 714.734520
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 2:58 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:58 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Weight | 2000 g |
| Length | 300 mm |
| EAN | 4053479252452 |
Features
| Sturdy and easy to handle under high-stress conditions |
| German type in line with DIN 6475 |