MALLET WITH PLASTIC HANDLE 18OZ
714.732405
- UNSPSC 42182302
0714732405061 1
0714732405061 1
Delivery
In stock delivery from our warehouses.
Robust 3-component hammer handle for use in the toughest conditions
MALLET WITH PLASTIC HANDLE 18OZ — 714.732405
- MALLET WITH PLASTIC HANDLE 11OZ — 714.732403
- MALLET WITH PLASTIC HANDLE 18OZ — 714.732405
- MALLET WITH PLASTIC HANDLE 35OZ — 714.732410
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:37 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 7:37 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 316 mm |
| Weight | 500 g |
| EAN | 4038898420347 |
Features
| Vibration-free working and highly robust hammer |
| Aluminium alloy handle core |
| Polyamide component is permanently bonded to hammer head |
| Soft handle in non-slip, thermoplastic rubber |
| 008.WIOSS42 | WIOSS 42PCS | qty 1 |
