DEADHEAD MALLET 42OZ
715.734009
- UNSPSC 27111602
0715734009961 1
0715734009961 1
Delivery
In stock delivery from our warehouses.
DEADHEAD MALLET 42OZ — 715.734009
- DEADHEAD MALLET 42OZ — 715.734009
- DEADHEAD MALLET 18OZ — 715.73408
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:13 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:13 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 90 mm |
| Head Length | 135 mm |
| Handle Length | 380 mm |
| EAN | 4047376444782 |
Features
| DIN 5128 |
| Both hammer faces flat |
| Varnished ash handle |
