LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

TWO HEAD SUCTION LIFTER WITH VACUUM INDICATOR

714.58047 - UNSPSC 24101631
071458 047961 1
TWO HEAD SUCTION LIFTER WITH VACUUM INDICATOR TWO HEAD SUCTION LIFTER WITH VACUUM INDICATOR
TWO HEAD SUCTION LIFTER WITH VACUUM INDICATOR

Delivery

In stock delivery from our warehouses.

Efficiency, safety and comfort in Wurth's Two Head Suction Lifter, designed with an advanced vacuum indicator and ergonomic handle to enhance your workflow.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:41 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 120 mm
Load Capacity per Each 50 kg
EAN 4052703180783

Benefits & Advantage

With vacuum indicator and two fixed heads.
Safe working thanks to vacuum indicator by means of warning rocker switch in rocker lever. This pops out if the vacuum in the suction head has weakened.
Can also be used on sandblasted windows, for holding briefly. Even a slow loss of the vacuum is detected and shown by the indicator.
Large ergonomic handle.

Applications

Wurth's Two Head Suction Lifter is perfect professional tool for securely lifting and holding various panels and panes. The integrated vacuum indicator ensures safe operation by detecting and displaying any gradual vacuum loss. In the event of a vacuum leak, the warning button rises, providing an immediate alert. The large ergonomic handle offers exceptional comfort, making it easy to use for extended periods.

Customers Also Viewed

Is Often Bought With

You Might Also Like