LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

BENCH VISE - 8" JAW WIDTH

713.03579
9501046140990 1
BENCH VISE - 8" JAW WIDTH BENCH VISE - 8" JAW WIDTH
BENCH VISE - 8" JAW WIDTH

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Jaw Width 8"
Clamping Pressure 55 KN
Max. Opening 9"
Throat Depth 4"
Weight 80 lbs (36.5 kg)
EAN 0059629893371

Features

Proven British pattern design is perfect for most industrial applications
Exclusive integrated anvil provides extra work area for added versatility
Heavy duty 30,000psi ductile iron casting provides excellent strength and high clamping pressures
CNC machined mating surfaces provide smooth, reliable action
Micro-grooved hardened jaws provide safe, secure grip on a variety of materials
Safety stop prevents jaw from separating from body
Handle bends to warn of overload
Swivel base available separately

Is Often Bought With

You Might Also Like