C Clamp T-Handle 152mm (6in)
5761.675006
- UNSPSC 27112103
5761675006961 1
5761675006961 1
New
Delivery
In stock delivery from our warehouses.
Promo Price : $15.00
$30.15
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:12 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 6 in |
| Finishing | Painted |
| Maximum Aperture | 150 mm |
| Material | Cast Iron |
| EAN | 4056807163192 |
Features
| Painted cast iron structure |
| Nickel-plated threaded spindle |
| High durability and resistance to wear-and-tear over time |
| Plated screw clamp ensures secure clamping with even pressure applied across the surface area |
