
2 pieces in stock at Vaughan, ON as of 12:12 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:12 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Clamping Range (mm) | 155-380 |
| Working Load Limit | 150 kg |
| Overhang (mm) | 38 |
| Profile Thickness (mm) | 6 |
| EAN | 4065746397568 |
| Clamp workpieces more securely |
| 150 kg clamping force |
| Deep jaws with cross slot |
| Excellent, comfortable handle design |
| No need to reposition your hands, e.g. to open the clamp |
| Spreading function for increased versatility |
| Easy conversion with quick, push-button adjustment |
| Fixed and sliding bars made of fibreglass-reinforced plastic |
| Highly robust for a long service life |
| Spacer function for increased convenience |