One-handed clamp 450mm
714.662450
- UNSPSC 27112103
0714669450961 1
0714669450961 1
Delivery
In stock delivery from our warehouses.
Clamp, open and spread with just one hand
One-handed clamp 450mm — 714.662450
- One-handed clamp 150mm — 714.662150
- One-handed clamp 300mm — 714.662300
- One-handed clamp 450mm — 714.662450
- One-handed clamp 700mm — 714.662700
- ONE-HANDED VIKING CLAMP — 714.662980
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:12 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:12 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Clamping Width (mm) | 450 mm |
| Overhang (mm) | 100 mm |
| Profile Thickness (mm) | 6 mm |
| EAN | 4099618619632 |
Features
| Clamp workpieces more securely |
| 150 kg clamping force |
| Deep jaws with cross slot |
| Excellent, comfortable handle design |
| No need to reposition your hands, e.g. to open the clamp |
| Spreading function for increased versatility |
| Easy conversion with quick, push-button adjustment |
| Fixed and sliding bars made of fibreglass-reinforced plastic |
| Highly robust for a long service life |
| Spacer function for increased convenience |
