MALLEABLE CAST IRON SCREW CLAMP 300MM/12''
714.673130
- UNSPSC 31162911
0714673130961 1
0714673130961 1
Delivery
In stock delivery from our warehouses.
Flexible 2K handle
MALLEABLE CAST IRON SCREW CLAMP 300MM/12'' — 714.673130
- MALLEABLE CAST IRON SCREW CLAMP 160MM/6'' — 714.673116
- MALLEABLE CAST IRON SCREW CLAMP 200MM/8'' — 714.673120
- MALLEABLE CAST IRON SCREW CLAMP 250MM/10'' — 714.673125
- MALLEABLE CAST IRON SCREW CLAMP 300MM/12'' — 714.673130
- MALLEABLE CAST IRON SCREW CLAMP 600MM/24'' — 714.673160
- MALLEABLE CAST IRON SCREW CLAMP 800MM/32'' — 714.673180
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:11 AM.
Product Details
| Attribute | Value |
|---|---|
| Clamping Width (mm) | 300 mm |
| Overhang (mm) | 120 mm |
| Profile Width | 29 mm |
| Profile Thickness (mm) | 9 mm |
| EAN | 4050642870406 |
Features
| Ergonomically engineered design |
| Soft casing sits comfortably in the hand for heavy-duty requirements |
| Smooth, seamless cap |
| Integrated slip guard: Prevents the clamp slipping or loosening |
| Wave-reinforced fixed and sliding bars in highquality malleable cast iron, powder coated |
| High-quality hollow profile track for reinforcement against torsion forces with 6-fold ribbing |
