4 pieces in stock at Vaughan, ON as of 12:28 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Collar Diameter | 106 mm |
| Product Weight | 334 g |
| EAN | 4024835856461 |
| For simple and rapid replacement of oil filter using ratchet principle |
| A ratchet effect is generated on the oil filter by the toothed, hinged jaws. A minimum angle of rotation of just 5° allows you to work in extremely confined spaces. |
| Adjustment aid automatically indicates the optimum pre-tension. So you always use the ideal ratchet setting. |
| If the stop pin is in the middle of the slot, the optimum pre-tensioning is provided. |
| Ergonomically shaped handle for fatigue-free working. |