"BEVELLED-EDGE CHISEL SET 2-COMPONENT 6 PIECES"
715.653400
- UNSPSC 27111906
0715653400960 1
0715653400960 1
Delivery
In stock delivery from our warehouses.
6-piece set with blade widths 10, 16, 20, 24, 26 and 30 mm. 2-component handle for maximum resistance in line with DIN.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 11:45 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:45 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| EAN | 4046778848990 |
Features
| Non-slip 2-component handle |
| Metal striking cap for optimum transfer of impact force, durable |
| Polished chromium-vanadium blade |
| Clean cuts, long service life |