NUMBER PUNCHES
695.941615
- UNSPSC 27111505
0695941615090 1
0695941615090 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 11:45 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:45 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Standards Met | DIN 1451 |
| EAN | 4011231606912 |
Features
| DIN 1451 |
| Superior quality, heat treated steel |
| Sharp characters ensure deep, clear impressions |
| They can mark steel up to a hardness of 50 Rockwell |
| 5 mm high figures |