EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SYSTEM ASSORTMENT 4.4.1 DRIFT PUNCH AND STRIKING T

965.905701 - UNSPSC 27110000
0965905701961 1
German Engineered
SYSTEM ASSORTMENT 4.4.1 DRIFT PUNCH AND STRIKING T SYSTEM ASSORTMENT 4.4.1 DRIFT PUNCH AND STRIKING T
SYSTEM ASSORTMENT 4.4.1 DRIFT PUNCH AND STRIKING T

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:46 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:46 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 14
EAN 4056807712642

Features

Number of pieces in assortment/set – 14 PCS
Size foam section - 4.4.1
Width x height x depth - 231 x 38 x 335 mm
Carbon appearance

Contents

Flat chisel In line with DIN 6453 125 mm - Art. No. 714.6301
Cross cut chisel In line with DIN 6451 125 mm - Art. No. 07146307
Centre punch Width of tip 4 mm - Art. No. 714.6315
Drift punch According to DIN 6458 Width of tip 1 mm - Art. No. 07146317
Drift punch According to DIN 6458 Width of tip 2 mm - Art. No. 07146318
Drift punch According to DIN 6458 Width of tip 3 mm - Art. No. 07146319
Drift punch According to DIN 6458 Width of tip 4 mm - Art. No. 07146320
Pin punch Width of tip 2 mm - Art. No. 07146325
Pin punch Width of tip 3 mm - Art. No. 714.6327
Pin punch Width of tip 4 mm - Art. No. 714.6328
Pin punch Width of tip 5 mm - Art. No. 714.6329
Pin punch Width of tip 6 mm - Art. No. 714.6330
Pin punch Width of tip 8 mm - Art. No. 714.6331
Impact tool Pin punches with pilots - Art. No. 07146345
System insert 4.4.1, drift punch and striking tool - Art. No. 0955905701
008.WIOSS42 WIOSS 42PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like