
5 pieces in stock at Vaughan, ON as of 6:52 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 6:52 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 21 |
| Drive Size | 1/2 in |
| Case Length | 405 mm |
| Case Width | 160 mm |
| Case Thickness | 50 mm |
| EAN | 4024835807227 |