
4 pieces in stock at Vaughan, ON as of 2:46 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 2:46 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 27 |
| Drive Size | 1/4 in |
| Number of Teeth | 72 |
| Standards Met | DIN 3122, ISO 3315 |
| EAN | 4050642729216 |
| Head: 72 teeth, angle of rotation: 5°, joint can be rotated 270° |
| Handle: Two-component handle, straight or adjustable 90° as T-handle |