1/4 inch socket wrench assortment-long
965.905052
- UNSPSC 27111703
0965905052961 1
0965905052961 1
Delivery
In stock delivery from our warehouses.
Foam insert 1/4 inch socket wrench assortment.
Promo Price : $49.00
$60.33
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:53 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 12 |
| Length | 335 mm |
| Width | 100 mm |
| Height | 40 mm |
| EAN | 4056807767482 |
Contents
| 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 (mm) |
| 008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |
