Sys asst 8.4.1- socket wrench 3/8+1/4 inch 91 pcs
965.905903
- UNSPSC 27111703
0965905903961 1
0965905903961 1
Delivery
In stock delivery from our warehouses.
3/8" + 1/4" Socket Wrench Set, 91pcs System Assortment 8.4.1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:34 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:34 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 91 |
| EAN | 4056807712529 |
Features
| Size foam section - 8.4.1 |
| Width x height x depth - 462 x 38 x 335 mm |
| Décor - carbon appearance |
Customers Also Viewed
Review(s)
2021-02-09
c'est des outils de qualité
2020-11-21
I purchased this for my home use since I already have a complement of tools at work. The contents and quality caused me to consider swapping it out for my work tools. Very pleased with quality, price and speed of delivery. The only reason I have taken a star off is that the hard face of the French inset pad was crushed in a couple spots during shipping. If I had known of these tools when I began working as a mechanic I would have went this direction in brand instead of more expensive competitors. Good show.
2020-11-11
Fantastic tool and great quality. Was actually able to get 3 of my co-workers to purchase a set too
2020-02-04
very poorly packaged when it arived tools were scattered all through the box other than that tools work and handle great